missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ KIMAX™ Reusable High Strength Centrifuge Tubes
Chemically strengthened to achieve a greater mechanical strength
£113.00
Product Code | Brand | Diameter (Metric) | Capacity (Metric) | Length (Metric) | Material | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Capacity (Metric) | Length (Metric) | Material | Price | Quantity & Availability | ||
11844005
|
DWK Life Sciences
45500-15 |
18 mm | 15 mL | 102 mm | Borosilicate Glass |
£113.00
Pack of 6 |
Estimated Shipment: 14-10-2024
Log in to see stock. |
||
Description
Chemically strengthened to achieve a greater mechanical strength
- Made of KIMAX Type 1, Class B, borosilicate glass
- Can be centrifuged up to 13,100xG with rubber adapter sleeve
- Withstand temperatures up to 300°C
Specifications
Reusable | |
Borosilicate Glass | |
13,100 x g |