missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ KS 501 Digital Orbital Shaker
Low-profile laboratory orbital shaker with large mounting surface.
£5940.00
Specifications
Load Bearing Capacity (Metric) | 15 kg |
---|---|
Speed Range | 0 to 300 rpm |
Voltage | 100/115/230 V |
Wattage | 74 W |
Frequency | 50/60 Hz |
Product Code | Brand | Plug Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Plug Type | Price | Quantity & Availability | |||||
15871807
|
IKA™
0025004451 |
UK Plug |
£5940.00
Each |
Estimated Shipment: 23-12-2024
Log in to see stock. |
|||||
Description
- Orbital diameter 30 mm
- Ideal for vessels with a volume of more than 250 mL, e.g., round flasks, Erlenmeyer flasks, culture flasks and bottles
- Ideal for biological and microbiological growth tests and for production of stock solutions
- Continuous operation (endless) even under extreme loads
- Timer function
- Attachments are not included, please order separately
- Integrated USB and RS 232 interface
Specifications
15 kg | |
100/115/230 V | |
50/60 Hz | |
26 kg |
0 to 300 rpm | |
74 W | |
505 x 120 x 585 mm | |
KS 501 Digital |