missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Microcentrifuge Tubes with Bulk Screw Caps
Manufactured from polypropylene. BRAND™ Microcentrifuge Tubes with Bulk Screw Caps include a frosted marking area that provides space for sample identification and other notations. Graduated tubes are sterile, endotoxin-free, non-mutagenic, and non-toxic, as well as DNA, DNase, and RNase-free. Operating temperature range is between –196°C to 121°C.
£203.00 - £215.00
Specifications
Certifications/Compliance | DIN EN 285 |
---|---|
Closure Material | Polypropylene |
Autoclavable | Autoclavable |
Color | Transparent |
Material | Polypropylene |
Product Code | Brand | Capacity (Metric) | Format | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Format | Price | Quantity & Availability | |||||
10334851
|
BRAND™
780750 |
0.5 mL | Self-standing, conical bottom |
£215.00
Pack of 500 |
In Stock
Log in to see stock. ![]() |
|||||
10644731
|
BRAND™
780751 |
1.5 mL | Self-standing, conical bottom |
£215.00
Pack of 500 |
Estimated Shipment: 16-04-2025
Log in to see stock. |
|||||
10758771
|
BRAND™
780752 |
1.5 mL | Conical bottom |
£203.00
Pack of 500 |
In Stock
Log in to see stock. |
|||||
10430823
|
BRAND™
780753 |
2 mL | Self-standing, conical bottom |
£215.00
Pack of 500 |
In Stock
Log in to see stock. ![]() |
|||||
Description
- Manufactured from polypropylene.
- Graduated.
- Includes polypropylene bulk screw caps with silicone seal.
- Frosted marking area provides space for sample identification and other notations.
- Temperature range is between –196°C to 121°C.
- DNA, DNase, and RNase-free
- Sterile, endotoxin-free, non-mutagenic, non-toxic.
Specifications
DIN EN 285 | |
Autoclavable | |
Polypropylene | |
500/Pk. | |
Sterile | |
Screw Cap |
Polypropylene | |
Transparent | |
47mm | |
–196 to 121°C | |
Yes | |
11 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BRAND™ Microcentrifuge Tubes with Bulk Screw Caps