missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Kynar Tubing

Ideal for high-purity applications and corrosive chemical transfer, an inexpensive alternative to fluoropolymer tubing

£328.00 - £413.00

Specifications

Certifications/Compliance Resin: ADCF;Non-DEHP;Non-Phthalate;FDA;USP;European Pharmacopoeia;NSF-61;3A;NSF-51
Material Kynar PVDF
Overall Length (Metric) 7.6 m
Thickness (Metric) 1.6 mm
Min. Operating Temperature (English) -40°F
View More Specs

Products 2
Product Code Brand Diameter (Metric) Inner Price Quantity & Availability  
Product Code Brand Diameter (Metric) Inner Price Quantity & Availability  
11723149
View Documents
Masterflex™
95100-12
12.8 mm
£328.00
Each
Estimated Shipment: 15-09-2025
to see stock.
Add to basket
 
11733149
View Documents
Masterflex™
95100-14
16 mm
£413.00
Each
Estimated Shipment: 23-07-2025
to see stock.
Add to basket
 
Description

Description

  • Polyvinylidene fluoride (PVDF) material is kink resistant.
  • Excellent chemical resistance.
  • Odorless, nontoxic and translucent.
  • Resin is FDA-compliant (21 CFR 177.2600); meets USP 23 Class VI and USDA requirements.
    Temperature range: -40 to +260°F (-40 to +127°C).
  • Sterilize with autoclave and gamma irradiation.
Specifications

Specifications

Resin: ADCF;Non-DEHP;Non-Phthalate;FDA;USP;European Pharmacopoeia;NSF-61;3A;NSF-51
7.6 m
-40°F
Autoclave, Gamma
260°F
Kynar PVDF
1.6 mm
-40°C
Translucent
126°C
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Masterflex™ Kynar Tubing

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.