Learn More
Masterflex™ L/S™ Computer-Compatible Digital Drive
Use these drives for automated process applications. Masterflex™ L/S™ Computer-Compatible Digital Drives offer analog remote control options and simple programming. Programmable dispense interval lets you set the delay between dispense cycles for convenient, automated dispensing.
Brand: Masterflex™ 07551-30
Code : NEW
Additional Details : Weight : 7.57000kg
Description
- Interface this digital drive to a PC for automated lab and process applications--or use as a stand-alone dispensing pump
- Programmed calibration ensures dispense and display accuracy: drive stores one calibration value per tubing size
- Program the drive via the simple membrane keypad
- Keypad lock/unlock feature protects settings
- Motor is reversible so you can purge tubing before or after pumping and pump fluid in either direction
- Precision digital drive offers a maintenance-free high-accuracy motor and an all-new graphical interface that makes setup and operation easier than ever
- Flow rate 0.001 to 3400mL/min with L/S tubing
- View pump performance continually
- Graphical LCD shows four operating modes continuous run, timed dispense, copy dispense, volume dispense
- Menu-driven interface lets you select one of seven languages for programming and operation
- Interface with a PC via RS-232 or USB connection
Specifications
115/230 VAC, 75 w | |
6 ft. (1.8-m) line cord with IEC 320/CEE22 socket | |
25.4 cm | |
Yes | |
75 w |
580 mL/min. | |
21.5 cm | |
21.5 cm | |
±0.1% | |
0.02 to 100 rpm |