missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Techsit™ L-Tech Laboratory High Chair
Antimicrobial laboratory high chair is an ergonomically designed seat with a back.
Brand: Techsit™ TS8311S/ST
Additional Details : Weight : 16.00000kg
Description
- Vinyl high chair with adjustable foot ring
- Antimicrobial Vinyl that is easy to clean
- Fully adjustable seat height, back height, and back rake
- Ergonomically designed and contoured seat and back
- Cleanroom Class 7 suitable
Specifications
Yes | |
Laboratory Seat | |
No | |
Yes | |
16 kg | |
Yes | |
High Bench Height | |
150 kg | |
Not Autoclavable | |
Steel | |
Sapphire Blue |
5 Year | |
Gas Lift | |
Yes | |
No | |
Glide | |
Ergonomic | |
Vinyl | |
490 mm | |
Vinyl | |
Yes | |
Vinyl |