missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Techsit™ L-Tech Laboratory High Chair
Antimicrobial laboratory high chair is an ergonomically designed seat with a back.
£473.81 - £582.00
Specifications
Adjustable | Yes |
---|---|
Back Style | Ergonomic |
Finish | Vinyl |
Frame Material | Steel |
Lift Type | Gas Lift |
Product Code | Brand | Color | With Armrest | With Casters | With Tilt | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | With Armrest | With Casters | With Tilt | Price | Quantity & Availability | ||
16503924
|
Techsit™
TS8311B/BL |
Black | No | Yes | No |
£513.99
Each |
Estimated Shipment: 22-07-2024
Log in to see stock. |
||
16513924
|
Techsit™
TS8311B/ST |
Black | No | No | Yes |
£507.81
Each |
Estimated Shipment: 22-07-2024
Log in to see stock. |
||
16523924
|
Techsit™
TS8311S |
Sapphire Blue | No | No | No |
£473.81
Each |
Estimated Shipment: 22-07-2024
Log in to see stock. |
||
16533924
|
Techsit™
TS8311S/AA |
Sapphire Blue | Yes | No | No |
£582.00
Each |
Estimated Shipment: 22-07-2024
Log in to see stock. |
||
16543924
|
Techsit™
TS8311S/BL |
Sapphire Blue | No | Yes | No |
£513.99
Each |
Estimated Shipment: 22-07-2024
Log in to see stock. |
||
16553924
|
Techsit™
TS8311S/ST |
Sapphire Blue | No | No | Yes |
£507.81
Each |
Estimated Shipment: 22-07-2024
Log in to see stock. |
||
16593914
|
Techsit™
TS8311B/AA |
Black | Yes | No | No |
£582.00
Each |
Estimated Shipment: 22-07-2024
Log in to see stock. |
||
Description
- Vinyl high chair with adjustable foot ring
- Antimicrobial Vinyl that is easy to clean
- Fully adjustable seat height, back height, and back rake
- Ergonomically designed and contoured seat and back
- Cleanroom Class 7 suitable
Specifications
Yes | |
Vinyl | |
Gas Lift | |
High Bench Height | |
5 Year | |
Yes | |
Yes | |
Vinyl |
Ergonomic | |
Steel | |
150 kg | |
Vinyl | |
16 kg | |
Yes | |
Laboratory Seat |