missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Techsit™ L-Tech Laboratory High Stool
Antimicrobial vinyl laboratory stool is fully adjustable with an adjustable foot ring.
Brand: Techsit™ TS8341B/BL
This item is not returnable.
View return policy
Description
- Vinyl high stool with adjustable foot ring
- Black Antimicrobial Vinyl that is easy to clean
- Fully adjustable seat height
- Cleanroom Class 7 suitable
Specifications
Not Autoclavable | |
Black | |
Yes | |
Gas Lift | |
High Bench Height | |
5 Year | |
16 kg | |
No | |
No | |
No | |
150 kg |
Yes | |
Vinyl | |
Steel | |
Vinyl | |
Vinyl | |
Brake Loaded Casters | |
400 mm diameter | |
No | |
Yes | |
Laboratory Stool |