missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Techsit™ L-Tech Laboratory High Stool
Antimicrobial vinyl laboratory stool is fully adjustable with an adjustable foot ring.
£325.42 - £365.61
Specifications
Autoclavable | Not Autoclavable |
---|---|
Adjustable | Yes |
Finish | Vinyl |
Footrest | Yes |
Frame Material | Steel |
Product Code | Brand | Color | With Casters | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | With Casters | Price | Quantity & Availability | ||||
16553934
|
Techsit™
TS8341B |
Black | No |
£325.42
Each |
Estimated Shipment: 21-10-2024
Log in to see stock. |
||||
16563934
|
Techsit™
TS8341B/BL |
Black | Yes |
£365.61
Each |
Estimated Shipment: 21-10-2024
Log in to see stock. |
||||
16573934
|
Techsit™
TS8341S/BL |
Sapphire Blue | Yes |
£365.61
Each |
Estimated Shipment: 21-10-2024
Log in to see stock. |
||||
Description
- Vinyl high stool with adjustable foot ring
- Black Antimicrobial Vinyl that is easy to clean
- Fully adjustable seat height
- Cleanroom Class 7 suitable
Specifications
Not Autoclavable | |
Vinyl | |
Steel | |
Vinyl | |
Vinyl | |
16 kg | |
No | |
No | |
150 kg |
Yes | |
Yes | |
Gas Lift | |
High Bench Height | |
5 Year | |
400 mm diameter | |
No | |
No |