missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Lab Companion™ M5-52M Multi-position Stirrer

Independently set and control each row, column, or position

Brand:  Cole-Parmer™ 51460-02

Product Code. 15373496

  • £2415.00 / Each
Estimated Shipment: 25-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Ergonomic, lightweight, and low-profile to conserve bench space.
  • Multi-functional with four operating modes and a timer.
  • These multiposition stirrers have four user-friendly operating modes that allow the selection of specific rows and columns, individual stirring of each position, or simultaneous stirring of all positions.
  • Units are easy to read with digital VFD control monitors and LED operating lamps.
  • The advanced microprocessor PID controls accurately control stirring speed.
  • Top plates are stainless steel for excellent chemical resistance.
  • Brushless DC motors are quiet and durable.
  • Gradual start-up, built in thermal shutdown, and current limit protection device provide user safety.
Specifications

Specifications

30 to 2000 rpm
Stainless Steel
7.62 cm
25.4 cm
Brushless DC
10
100/240 V
59.06 cm
50/60 Hz
1 min. to 99 hr. 59 min.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Cole-Parmer™ Lab Companion™ M5-52M Multi-position Stirrer > 30-2000rpm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.