Learn More
Labconco™ Canisters with Stands
Clear polypropylene canisters allow for visual inspection of trap contents
Brand: Labconco™ 7815300
399.06 GBP valid until 2025-04-30
Use promo code "24119" to get your promotional price.
Description
Clear polypropylene canisters allow for visual inspection of trap contents
- Canister has inlet and outlet 1.9cm (0.75 in.) NPT, 1.3cm (0.5 in.) tube fittings
- Weight: 2.3kg (5 lb.)
- Acid Trap Insert
- Moisture Trap Insert
- Radioisotope Trap Insert
- Solvent Trap Insert
- Ammonia Trap Insert
Specifications
Clear | |
RapidVap™ vacuum evaporation system | |
5 lb. |
Polypropylene | |
Canister With Stand | |
2.3 kg |
Special Offers
- Multiple Manufacturers
Your input is important to us. Please complete this form to provide feedback related to the content on this product.