missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VACUUBRAND™ Rotary Vane Pump RE 2.5
The rotary vane pump RE 2.5 offer great performance in a compact design - even with the gas ballast open, they enable a very good ultimate vacuum.
Brand: VACUUBRAND™ 20797152
1262.74 GBP valid until 2025-04-30
Use promo code "24119" to get your promotional price.
This item is not returnable.
View return policy
Description
- High flow rates even at vacuum levels approaching ultimate vacuum
- Very good ultimate vacuum even with gas ballast
- Vacuum-tight at switch-off; external anti-suckback valve not needed
- Large oil volume: Long intervals between oil changes
- Ease of maintenance due to telescopic design

Specifications
0.3 mbar | |
2.3 m3/hr. | |
IP40 | |
1.1 bar |
UK/IN | |
Rotary Vane Vacuum Pump | |
Lyophilization, Fine Vacuum Distillation and Evacuation of Small Volumes | |
230 V |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-4 of
CE_17859816_EN.pdf
File size: 3.7 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
VACUUBRAND™ Rotary Vane Pump RE 2.5 > Plug Type: UK/IN
Spot an opportunity for improvement?Share a Content Correction