missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Carbon Exhaust Flow Filters for Trace Organics

Trace Odor Carbon Filters for Labconco Purifier and XPert Enclosures.

Brand:  Labconco™ 3937200

Code : NEW

Additional Details : Weight : 0.22500kg

 View more versions of this product

Product Code. 10634663

  • £406.00 / Each
Estimated Shipment: 28-08-2024
to see stock.

Description

Description

Trace Odor Carbon Filters for easy installation atop the XPert and RXPert Filtered Balance Systems and Purifier Class I and HEPA Filtered Enclosures. Filters trap non-volatile nuisance odors and vapors from samples or minute quantities of chemicals. Whether or not a Trace Odor Carbon Filter is appropriate for your application requires consideration of factors such as the time-weighted exposure limits of organic solvents, formaldehyde, ammonia-amines or acid-sulfur.
Specifications

Specifications

Carbon
1 in.
2.7 Kg
18 in.
2.5 cm
45.7 cm
45.7 cm
Organic Solvents
2 ft. Purifier™ Class I Enclosures, Purifier™ HEPA Filtered Enclosures, XPert™ Filtered Balance System
6 lb.
10 to 20 in.
18 in.
10 to 20 x 18 x 1 in. (25.4 to 50.8 x 45.7 x 2.5 cm)
25.4 to 50.8 cm
Filter
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers