missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Carbon Exhaust Flow Filters for Trace Organics
Trace Odor Carbon Filters for Labconco Purifier and XPert Enclosures.
£406.00
Specifications
Filter Type | Carbon |
---|---|
Height (English) | 1 in. |
Depth (English) | 18 in. |
Height (Metric) | 2.5 cm |
Depth (Metric) | 45.7 cm |
Product Code | Brand | Length (English) | Weight (English) | Width (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (English) | Weight (English) | Width (English) | Price | Quantity & Availability | |||
10634663
|
Labconco™
3937200 |
10 to 20 in. | 6 lb. | 18 in. |
£406.00
Each |
Estimated Shipment: 28-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
Trace Odor Carbon Filters for easy installation atop the XPert and RXPert Filtered Balance Systems and Purifier Class I and HEPA Filtered Enclosures. Filters trap non-volatile nuisance odors and vapors from samples or minute quantities of chemicals. Whether or not a Trace Odor Carbon Filter is appropriate for your application requires consideration of factors such as the time-weighted exposure limits of organic solvents, formaldehyde, ammonia-amines or acid-sulfur.Specifications
Carbon | |
18 in. | |
45.7 cm |
1 in. | |
2.5 cm | |
Filter |