missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ CentriVap™ Concentration Systems: -50°C Cold Trap
Cold trap for use with Labconco CentriVap Benchtop Concentrator
£4880.00
Specifications
Certifications | CE, ETL, ETL-C |
---|---|
Temperature Range (Metric) | -50°C |
Operating Temperature | -40°C |
Type | Benchtop |
Width (English) | 14.5 in. |
Product Code | Brand | Amperage | Frequency | Voltage | Material | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Amperage | Frequency | Voltage | Material | Price | Quantity & Availability | ||
10368762
|
Labconco™
7811030 |
2.4 A | 50 Hz | 230 V | Stainless Steel, Acrylic Lid |
£4880.00
Each |
Estimated Shipment: 07-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
Description
- Protect vacuum pump by trapping moisture, vapors and corrosive fumes as they evaporate from samples
- Environment-friendly, CFC-free refrigerant
- Stainless-steel condenser collects 4L of liquid, accepts optional glass insert (16-315-61) for corrosives
- Corrosion-resistant drain speeds cleanup
- READY light illuminates at -40°C, indicating concentration conditions are right
Order Info
Available in 115V and 230V models.
Compliance
ETL, ETL-C, and CE listed
Specifications
CE, ETL, ETL-C | |
-40°C | |
14.5 in. | |
13.8 in. | |
24.2 in. | |
80 lb. |
-50°C | |
Benchtop | |
36.8 cm | |
35 cm | |
61.4 cm | |
36 kg |