missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Dished Work Surface

Labconco Dished Work Surface are contoured and designed to support a variety of Labconco enclosures.

Brand:  Labconco™ 3909901

 View more versions of this product

Product Code. 17124871

  • £1135.00 / Each
Estimated Shipment: 13-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Contain spills; chemical resistant
  • 1 in. Thick (2.5cm) solid black epoxy

Order Info

29 in. Deep (73.7cm)

Specifications

Specifications

Dished Work Surface
Without Cutout
74 cm
Paramount™ and Paramount 360™ ductless enclosure, Purifier™ Class I enclosure, Purifier™ filtered PCR enclosure, Purifier™ HEPA filtered enclosure, Purifier
2.5 cm
29 in.
34 kg
91 cm
Black
29 in.
Chemical Resistant
1 in.
Spills
75 lb.
36 in.
Epoxy
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions