missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Dished Work Surface
Labconco Dished Work Surface are contoured and designed to support a variety of Labconco enclosures.
Brand: Labconco™ 3909910
Additional Details : Weight : 56.00000kg
Description
- Contain spills; chemical resistant
- 1 in. Thick (2.5cm) solid black epoxy
Order Info
29 in. Deep (73.7cm)
Specifications
29 in. | |
29 in. | |
1 in. | |
Spills | |
68 kg | |
74 cm | |
Paramount™ and Paramount 360™ ductless enclosure, Purifier™ Class I enclosure, Purifier™ filtered PCR enclosure, Purifier™ HEPA filtered enclosure, Purifier | |
Black |
Dished Work Surface | |
2.5 cm | |
Without Cutout | |
72 in. | |
150 lb. | |
183 cm | |
Chemical Resistant | |
Epoxy |