missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Drying Chamber for FreeZone™ Freeze-Dry Systems
Drying Chamber for use on FreeZone™ Freeze-Dry Systems. 12-port for 1, 2.5, 6, 12, and 18 L models; 16-port for 6, 12, and 18 L models.
Brand: Labconco™ 7522800
362.62 GBP valid until 2025-04-18
Use promo code "24095" to get your promotional price.
This item is not returnable.
View return policy
Description
For use on FreeZone™ Freeze-Dry Systems: 1, 2.5, 4.5, 6, 8, 12 or 18 Liter models
- Place small sample inside freeze-dry flasks and attach to valves
- Type 304 stainless-steel construction
- Weld-free for dependable vacuum operation
- Neoprene valves accommodate both 0.5 and 0.75 in. adapters, gaskets and clear acrylic top for complete visibility during bulk drying
- Compatible with FreeZone 1, 2.5, 4.5, 6, 8, 12 or 18 Liter Freeze Dryers
Specifications
Drying Chamber | |
Stainless Steel | |
To provide a means to attach flasks to freeze dry system or contain samples in bulk | |
12 neoprene valves | |
20 cm | |
24.7 cm | |
5 kg |
0 | |
12 | |
FreeZone 1, 2.5, 4.5, 6, 8, 12 or 18 Liter Freeze Dryers. | |
8 in. | |
9.75 in. | |
11 lb. |
Special Offers
- Multiple Manufacturers
-
Multiple Manufacturers
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Labconco™ Drying Chamber for FreeZone™ Freeze-Dry Systems > No. of Ports: 12 Ports, Diameter: 8 in.
Spot an opportunity for improvement?Share a Content Correction