missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Flat Work Surface
Extend your work space with the Labconco Flat Work Surface, perfect when paired with the Labconco Fiberglass 30 and Basic™ hoods
£2995.00
Specifications
Cut Style | Without Cutout |
---|---|
Depth (English) | 30 in. |
Depth (Metric) | 76 cm |
Height (English) | 1.25 in. |
Height (Metric) | 3 cm |
Product Code | Brand | Width (English) | Width (Metric) | Weight (English) | Weight (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (English) | Width (Metric) | Weight (English) | Weight (Metric) | Price | Quantity & Availability | ||
16647142
|
Labconco™
4882804 |
72 in. | 183 cm | 205 lb. | 93 kg |
£2995.00
Each |
Estimated Shipment: 30-09-2024
Log in to see stock. |
||
Description
Extend your work space with the Labconco Flat Work Surface, perfect when paired with the Labconco Fiberglass 30 and Basic™ hoods
Install atop Labconco Protector™ storage cabinets and adjustable height base stands.
- Placed atop two Protector standard base cabinets to support precise glove boxes
- Flat, solid-epoxy work surfaces
Specifications
Without Cutout | |
76 cm | |
3 cm | |
Flat Work Surface | |
Epoxy |
30 in. | |
1.25 in. | |
30 in. | |
Black |