missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Product Code | Brand | No. of Drawers | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | No. of Drawers | Price | Quantity & Availability | ||||||
16408090
|
Labconco™
8045000 |
4 |
£865.00
Each |
Estimated Shipment: 29-05-2025
Log in to see stock. |
||||||
15156456
|
Labconco™
8032500 |
2 |
£823.00
Each |
Estimated Shipment: 14-07-2025
Log in to see stock. |
||||||
Description
Carry glassware, plasticware and small instruments easily with the Labconco Glassware Cart.
- Load capacity: 400 lb. (181kg)
- Durable glacier white, powder-coated 18 gauge welded tubular steel frame with ergonomic, extruded rubber handle grips and ID tag
- Available with two 18L x 32W x 4 in.H (46 x 81 x 10cm) or four 18L x 16W x 4 in.H (46 x 41 x 10cm) removable vinyl-coated wire baskets
- Removable plastic drip pan catches spills
- 4 in. dia. (10cm) casters, two with toe locks
- Lifetime guarantee
Order Info
Shipped fully assembled. Weight: 50 lb. (23kg).
Warranty
Lifetime guarantee.
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Labconco™ Glassware Cart