Learn More
Labconco™ Lyph-Lock™ Freeze-Dry Flask Assembly with Standard Taper 19/38 Joints
A complete Lyph-Lock Flask includes a glass top and bottom and a rubber ring.
Brand: Labconco™ 7550200
Description
A complete Lyph-Lock Flask includes a glass top and bottom and a rubber ring
- Flasks should be filled no more than one-third of their volume so that maximum surface area is achieved and efficient lyophilization is assured.
- Adapters are required to attach flasks to freeze dry valve ports (sold separately).
Specifications
1.33 in. | |
Borosilicate Glass | |
6.7 cm | |
Flask Kit | |
3 lb. | |
Joint | |
34 mm |
50 mL | |
2.63 in. | |
Glass top and bottom, Silicone Rubber ring seal | |
19/38 | |
Reusable | |
Flat | |
1.4 kg |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.