missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Oxygen Monitor, 0.1 to 100%

Measures percent of oxygen inside the glove box using a chemical-resistant electrochemical sensor

Brand:  Labconco™ 5244501

 View more versions of this product

Product Code. 11731539

  • £8250.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers

Includes:

10 ft. of interconnecting sensor cable, power cord for connection to the glove box's interior electrical receptacle and mounting bracket for hanging from Interior Shelves (5061600, sold separately) or Rear Interior Shelf Kit (5235000, sold separately)

This item is not returnable. View return policy

Description

Description

  • Measurement range is 0.1 to 100% oxygen (±% of full scale at 77°F and 29.92 in. Hg)
  • Front panel LCD display
  • Rated for general purpose service as low as 1000 ppm (0.1%)
  • For use with all glove boxes

  • Part no. 5244400 is for the Precise glove boxes
  • For 5244500 and 5244501 can work with both Protector and Precise

Specifications

Specifications

Oxygen Monitor
230V 50/60Hz
50/60 Hz
0 to 10,000ppm
12 lb.
LCD
Detecting trace oxygen levels using an electrochemical sensor
10 ft. of interconnecting sensor cable, power cord for connection to the glove box's interior electrical receptacle and mounting bracket for hanging from Interior Shelves (5061600, sold separately) or Rear Interior Shelf Kit (5235000, sold separately)
230 V
5.4 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers