missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Oxygen Monitor, 0.1 to 100%
Measures percent of oxygen inside the glove box using a chemical-resistant electrochemical sensor
£8250.00
Specifications
Product Type | Oxygen Monitor |
---|---|
Display Type | LCD |
Frequency | 50/60 Hz |
Includes | 10 ft. of interconnecting sensor cable, power cord for connection to the glove box's interior electrical receptacle and mounting bracket for hanging from Interior Shelves (5061600, sold separately) or Rear Interior Shelf Kit (5235000, sold separately) |
Includes: 10 ft. of interconnecting sensor cable, power cord for connection to the glove box's interior electrical receptacle and mounting bracket for hanging from Interior Shelves (5061600, sold separately) or Rear Interior Shelf Kit (5235000, sold separately)
Product Code | Brand | Voltage | Weight (English) | Weight (Metric) | For Use With (Application) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Voltage | Weight (English) | Weight (Metric) | For Use With (Application) | Price | Quantity & Availability | ||
11731539
|
Labconco™
5244501 |
230 V | 12 lb. | 5.4 kg | Detecting trace oxygen levels using an electrochemical sensor |
£8250.00
Each |
Estimated Shipment: 03-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
Description
- Measurement range is 0.1 to 100% oxygen (±% of full scale at 77°F and 29.92 in. Hg)
- Front panel LCD display
- Rated for general purpose service as low as 1000 ppm (0.1%)
- For use with all glove boxes
- Part no. 5244400 is for the Precise glove boxes
- For 5244500 and 5244501 can work with both Protector and Precise
Specifications
Oxygen Monitor | |
LCD | |
50/60 Hz | |
10 ft. of interconnecting sensor cable, power cord for connection to the glove box's interior electrical receptacle and mounting bracket for hanging from Interior Shelves (5061600, sold separately) or Rear Interior Shelf Kit (5235000, sold separately) |