missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Variable-Height Bench

Easy-to-adjust bench can be set at four heights

Brand:  Labconco™ 8075000

1660.96 GBP valid until 2025-04-30
Use promo code "24119" to get your promotional price.


Product Code. 13457899

  • £1685.00 / Each
Estimated Shipment: 14-07-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Easy-to-adjust bench can be set at four heights

  • Load capacity: 540 lb. (245kg)
  • Durable and chemical-resistant, glacier white, powder-coated tubular steel frame
  • 1.125 in. (3cm) thick fiber-resin work surface is melamine high-pressure laminate
  • Heavy-duty bench height adjustable from 29.625 and 37.4 in. (75 to 95cm) using steel pins and nuts
  • Baked-on powder coating resists abrasion and corrosion
  • 5 in. dia. (12.7cm) nonmarking polyurethane casters with toe locks maneuver easily and absorb vibration

Order Info

Shipped fully assembled. Weight: 110 lb. (50.3kg)

Services

Lifetime guarantee.

Specifications

Specifications

Mobile Bench
38 x 28 x 29.62 to 37.37 in. (96.5 x 71.1 x 75.2 to 94.9 cm)
29.62 to 37.37 in.
38 in.
540 lb.
111 lb.
28 in.
Stainless Steel
Gray
Ideal for lab
75.2 to 94.9 cm
96.5 cm
245 kg
50.4 kg
71.1 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Labconco™ Variable-Height Bench > Variable height, Load bearing capacity: 540 lb.

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.