Learn More
Bel-Art™ Scienceware™ Labeling Tape
Adheres to any clean surface, including Teflon™ fluoropolymer resin coated materials. Bel Art™ Labeling Tape peels off without leaving a sticky residue.
Brand: Bel-Art™ Scienceware™ F13481-0075
29.48 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Code : 03
Additional Details : Weight : 0.11700kg
Description
- Excellent for use with Write-On™ Multi-Roll Label Tape Dispensers (F13472-0000 and F13473-0000)
- Pencil, ball-point pen or solvent ink marker remain legible under the most demanding laboratory conditions
- Consists of colored paper with rubber resin adhesive that resists moisture and most solvents
- Will withstand a maximum temperature of 157ºC (315ºF) for 30 minutes or 80ºC (176ºF) for 24 hours; can be used down to -80ºC (-112ºF)
- Withstands a steam autoclaving cycle at 121ºC (250ºF) and gamma irradiation between 13.0 and 45.0kGy
Specifications
Autoclavable | |
Yellow | |
4/Pk. | |
13.7 m x 19 mm | |
19 mm |
Self-adhesive | |
Label Tape | |
-80°C to +157°C | |
13.7 m |