missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ labopette™ 8-Channel Pipette
Ergonomically shaped manual pipette, effortless operation and tip ejector.
£1070.00
Specifications
Certifications/Compliance | ISO 8655 |
---|---|
Description | Tip ejector |
Autoclavable | Autoclavable |
Number of Channels | 8 |
Product Line | Labopette |
Product Code | Brand | Volume (Metric) | Accuracy | Compatible Tips | Increments | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Accuracy | Compatible Tips | Increments | Price | Quantity & Availability | |||
11642269
|
Hirschmann™
9475601 |
0.5 to 10 μL | 2.4% | Clear, 0.2-10 μL | 0.01 μL |
£1070.00
Each |
In Stock
Log in to see stock. |
|||
11652269
|
Hirschmann™
9475602 |
10 to 100 μL | 1.6% | Clear, 1.0-250 μL | 0.1 μL |
£1070.00
Each |
In Stock
Log in to see stock. |
|||
11312030
|
Hirschmann™
9475604 |
30 to 300 μL | 1.6% | Clear, 5.0-300 μL | 0.2 μL |
£1070.00
Each |
In Stock
Log in to see stock. |
|||
Description
- Variable volume setting
- Multi channel
- With tip ejector and recalibration possibility
- Autoclavable
Specifications
ISO 8655 | |
Autoclavable | |
Labopette | |
Calibration device, individual number and weighing protocol |
Tip ejector | |
8 | |
Multichannel Pipette with Variable Volume Setting | |
1 Each |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Hirschmann™ labopette™ 8-Channel Pipette