Learn More
Buerkle™ SteriPlast™ MicroDispo
![GREENER_CHOICE](/content/dam/fishersci/glyphs/green_glyph.png)
![GREENER_CHOICE](/content/dam/fishersci/glyphs/green_glyph.png)
![BIOPHARMA](/content/dam/fishersci/glyphs/sure_trace.png)
Extracts small sample quantities for analysis. Buerkle™ SteriPlast™ MicroDispo takes precise target point samples of free-flowing powders and small-grain bulk materials.
Brand: Buerkle™ 5393-2250
Description
- Ergonomic handle
- HDPE
- Clean room manufactured
- Optionally sterilized by gamma rays
- 21mm dia.
Specifications
Sampler | |
10 mL | |
Non-sterile | |
1000 mm |
HDPE | |
Single-use | |
For Pourable Bulk Goods up to 0.5 mm Particle Size |
Product Suggestions
Customers who viewed this item also viewed
Videos
-
Buerkle SteriPlast MicroDispo
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
234815 | Certificate of Compliance | 03/11/2023 | 5393-2250 |
234223 | Certificate of Compliance | 21/09/2023 | 5393-2250 |
230422 | Certificate of Compliance | 31/01/2023 | 5393-2250 |
224872 | Certificate of Compliance | 13/12/2022 | 5393-2250 |
223015 | Certificate of Compliance | 27/07/2022 | 5393-2250 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.