missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ Laboratory Cart with Three Shelves

Move and store lab samples, equipment and miscellaneous items more conveniently around the lab with Bochem™ Laboratory Cart. Two casters have foot brakes for added stability.

Brand:  Bochem™ 11431

Product Code. 12601915

  • £257.00 / Each
Estimated Shipment: 06-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Three shelves
  • Stainless Steel
  • Maximum 75 kg load (25 kg per plate)
  • Handles on either side of the cart
  • Locking casters for added stability
Specifications

Specifications

Shelves: 800 x 500 mm
900 x 600 x 940 mm
75 kg
Stainless Steel
3
Laboratory Cart/Trolley
Storage or Transportation
Foot Brake
4
Casters
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Bochem™ Laboratory Cart with Three Shelves > Laboratory Cart; Holds: 75 kg

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.