missing translation for 'onlineSavingsMsg'
Learn More

IBA Lifesciences Strep-Tactin™XT 4Flow™ Resin

Strep-Tactin™XT 4Flow™ resin is a 50% suspension to purify Strep-tag™II or Twin-Strep-tag™ fusion proteins

Brand:  IBA Lifesciences 2-5010-010

 View more versions of this product

Product Code. 16674714

  • £534.00 / 1 set

Please to purchase this item. Need a web account? Register with us today!

Edge
Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Strep-Tactin™XT 4Flow™ is a 4% agarose coupled with the streptavidin variant Strep-Tactin™XT and applicable for purification of Strep-tag™II or Twin-Strep-tag™ fusion proteins.
  • Due to the broad pH compatibility, excellent pressure stability, outstanding target purity (> 95%), and highest binding affinity, the resin is recommended for all protein classes, especially for low abundant or challenging proteins.
  • The low concentrated agarose allows for the simple attachment of larger proteins to the stationary phase, making it particularly suitable for purification of high-molecular-weight targets.
  • In addition, Strep-Tactin™XT 4Flow™ enables the application of denaturing agents such as urea.
  • The suspension can be used for packing of gravity flow columns since the resin is optimized for column affinity chromatography, rather than for batch purification.
  • To pack a column with 1 ml resin bed volume, 2 ml 50% suspension are necessary. 
Specifications

Specifications

4% agarose, crosslinked
20 mL
Pre-packed Gravity Flow Column
50 to 150 μm
Twin-Strep-Tag™ and Strep-tag™II
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
IBA Lifesciences Strep-Tactin™XT 4Flow™ Resin > Quantity: 20 mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

For Research Use Only.