missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific™ Laboratory Notebooks

Record research data, experimental procedures, and design ideas. Laboratory Notebooks contain periodic and conversion tables in the back.

Brand:  Heathrow Scientific™ HS8610A

Additional Details : Weight : 0.54000kg

 View more versions of this product

Product Code. 11384035

  • £43.85 / Each
Estimated Shipment: 27-08-2024
to see stock.
Add to basket

Description

Description

  • Numbered, acid-free, pages
  • Include spaces for title, project number, book number, date, and witness signature
  • Lined notebooks feature college-ruled pages for easy report writing
  • Covers for all versions are waterproof and chemical-resistant
  • Measures 218 x 281 mm
  • 12 per case
Specifications

Specifications

Acid-free Paper
8.5 in.
Black
27.9 cm
100
12 Pk.
Grid
11 in.
Black
21.6 cm
Notebook
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers