missing translation for 'onlineSavingsMsg'
Learn More

Haiminger™ Laboratory Refrigerator

Brand:  Haiminger™ FKEX 3600

Code : 04

Additional Details : Weight : 58.50000kg

Product Code. 12028359

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers

Description

Description

Specifications

Specifications

Laboratory Refrigerator
2°C to 10°C
1
White Plastic
Mechanical
Automatic
1590 H x 600 W x 600 Dmm
441 mm
1418 mm
513 mm
360 L
Reversible
5
White
2 Years
FKEX 3600
600 mm
1590 mm
600 mm
0.9kWh/24 hr.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Special Offers

Special Offers