Learn More
Dycem™ Laboratory Safety Mats 14cm Diamter
Anchor items onto any surface with a high quality and long lasting non-slip mat. Dycem™ Laboratory Safety Mats 14cm Diameter offer superb safety and anti-slip properties ideal for use where spillage or damage can occur.
Brand: Dycem™ LS02144
Additional Details : Weight : 0.09000kg
Description
- Anti-slip properties
- 14cm diameter
- Ideal for use where spillage or damage can occur
- Reduce movement and provide bench protection
- Protect technicians and equipment
- Available in a range of colors
Specifications
14 x 14 cm | |
Silver | |
Lab Safety Mat | |
50/Pk. |