missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dycem™ Laboratory Safety Mats 14cm Diamter
Anchor items onto any surface with a high quality and long lasting non-slip mat. Dycem™ Laboratory Safety Mats 14cm Diameter offer superb safety and anti-slip properties ideal for use where spillage or damage can occur.
POA
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
15737069
|
Dycem™
NS2141 |
Blue |
POA
Pack of 50 |
N/A | |||||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
15747069
|
Dycem™
LS02142 |
Red |
POA
Pack of 50 |
N/A | |||||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
15757069
|
Dycem™
LS02144 |
Silver |
POA
Pack of 50 |
N/A | |||||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
15767069
|
Dycem™
LS02146 |
Black |
POA
Pack of 50 |
N/A | |||||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
15777069
|
Dycem™
LS02148 |
Yellow |
POA
Pack of 50 |
N/A | |||||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
Description
- Anti-slip properties
- 14cm diameter
- Ideal for use where spillage or damage can occur
- Reduce movement and provide bench protection
- Protect technicians and equipment
- Available in a range of colors
Specifications
14 x 14 cm | |
Lab Safety Mat | |
50/Pk. |