missing translation for 'onlineSavingsMsg'
Learn More

Dycem™ Laboratory Safety Reels 40cm x 5m

Unbeatable grip for any item in a size customizable reel. Dycem™ Laboratory Safety Reels 40cm x 5m fit discreetly under items in a clinic or home.

Brand:  Dycem™ NS03L52

Additional Details : Weight : 1.44000kg

 View more versions of this product

Product Code. 15777099

  • POA / Pack of 5
Estimated Shipment: 10-09-2024
to see stock.

This item requires a price update prior to being ordered.

Request a Price for this item here.


Description

Description

  • Non-toxic
  • Latex free and antimicrobial
  • Reels are a necessity for non-slip needs
  • Multi-purpose, durable polymeric material of the highest quality
  • Long lasting, efficient and discreet
  • Made to cater to a wide range of needs
  • Have been proven to grip objects up to a 45 degree angle
  • Can easily be cut to any size
Specifications

Specifications

5 m x 40 cm
Lab Safety Reel
0.3 mm
Red
5m
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers