missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dycem™ Laboratory Safety Reels 40cm x 5m
Unbeatable grip for any item in a size customizable reel. Dycem™ Laboratory Safety Reels 40cm x 5m fit discreetly under items in a clinic or home.
POA
Specifications
Dimensions (L x W) | 5 m x 40 cm |
---|---|
Type | Lab Safety Reel |
Quantity | 5m |
Thickness (Metric) | 0.3 mm |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
15767099
|
Dycem™
NS03L51 |
Blue |
POA
Pack of 5 |
N/A | |||||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
15777099
|
Dycem™
NS03L52 |
Red |
POA
Pack of 5 |
N/A | |||||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
15787099
|
Dycem™
NS03L58 |
Yellow |
POA
Pack of 5 |
N/A | |||||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
Description
- Non-toxic
- Latex free and antimicrobial
- Reels are a necessity for non-slip needs
- Multi-purpose, durable polymeric material of the highest quality
- Long lasting, efficient and discreet
- Made to cater to a wide range of needs
- Have been proven to grip objects up to a 45 degree angle
- Can easily be cut to any size
Specifications
5 m x 40 cm | |
Lab Safety Reel | |
5m | |
0.3 mm |