missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dycem™ Laboratory Safety Self-Adhesive Discs
Effectively increase the gripping properties of all surfaces. Dycem™ Laboratory Safety Self-Adhesive Discs are ideal for securing items to create a more permanent non-slip surface.
POA
Specifications
Color | Black |
---|---|
Type | Self-adhesive Nonslip Disc |
Quantity | 50/Pk. |
Thickness (Metric) | 3 mm |
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
15797169
|
Dycem™
LS05196 |
19mm Diameter x 3m |
POA
Pack of 50 |
N/A | |||||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
15707179
|
Dycem™
LS05226 |
22mm Diameter x 3m |
POA
Pack of 50 |
N/A | |||||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
Description
- Can be used with furniture
- Improves grip and safety
- Small and discrete
Specifications
Black | |
Self-adhesive Nonslip Disc | |
50/Pk. | |
3 mm |