Learn More
Brady™ LABXPERT™ Nylon Cloth Labels
LABXPERT™ Nylon Cloth Labels are nylon cloth (B-499) wrap-around labels that are highly pliable to conform to tightly curved surfaces such as wire and cable.
Brand: Brady™ 060920
Code : 50
Additional Details : Weight : 0.20640kg
Description
LABXPERT™ Nylon Cloth Labels are nylon cloth (B-499) wrap-around labels that are highly pliable to conform to tightly curved surfaces such as wire and cable.
- Matte white polyamide coated nylon cloth material has a permanent acrylic adhesive and is thermal transfer printable
- Recommended for indoor use
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted
- All-in-one cartridge includes label supply and R4300 Series ribbon
Spécification
RoHS, UL | |
Permanent Acrylic | |
Matte | |
Bottles, Conical tube, General and industrial identification, General identification, inside-of-panel component marking, Laboratory identification, outside-of-panel markings, Panel identification, Petri dish, Tube | |
1 | |
Rectangle | |
-40°C to +90°C | |
1 in. | |
1.9 in. |
Surface Mount | |
Black, White | |
Nylon Cloth | |
n.a. | |
125/Roll | |
For 0.5 to 8 mL vials | |
0.165 mm | |
25.40 mm | |
4.8 cm |