missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Laminated Polyester GHS Symbol Labels: Explosive

Labels with GHS symbol - Explosive

Brand:  Brady™

Additional Details : Weight : 0.23100kg

 View more versions of this product

Product Code. 15654207

  • £125.00 / Pack of 250
Estimated Shipment: 14-08-2024
to see stock.
Add to basket

Description

Description

  • High quality labels that can withstand the toughest environments
  • Ultra-durable materials mean you only need to label products once in their lifetime
  • Extremely weather, abrasion and chemical resistant
  • Labels can withstand temperatures of -40 °C to +120 °C
  • 50mm x 50mm labels are supplied as a continuous roll, user cuts as required
  • 100mm x 100mm labels are individual labels on a roll
Specifications

Specifications

Gloss
250/Pk.
50 mm
50.00 mm
Diamond
Red
Laminated Polyester
Permanent Acrylic
0.099 mm
-40 °C-110 °C
English
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers