missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Laminated Polyester GHS Symbol Labels: Explosive
Labels with GHS symbol - Explosive
£120.00 - £329.00
Specifications
Finish | Gloss |
---|---|
Material | Laminated Polyester |
Quantity | 250/Pk. |
Adhesive Type | Permanent Acrylic |
Thickness | 0.099 mm |
Product Code | Brand | Height (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
15654207
|
Brady™
811681 |
50 mm | 50.00 mm |
£125.00
Pack of 250 |
Estimated Shipment: 14-08-2024
Log in to see stock. |
||||
15644207
|
Brady™
811679 |
100 mm | 100.00 mm |
£329.00
Pack of 250 |
Estimated Shipment: 14-08-2024
Log in to see stock. |
||||
11733879
|
Brady™
811681 |
50 mm | 50.00 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11598864
|
Brady™
811679 |
100 mm | 100.00 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- High quality labels that can withstand the toughest environments
- Ultra-durable materials mean you only need to label products once in their lifetime
- Extremely weather, abrasion and chemical resistant
- Labels can withstand temperatures of -40 °C to +120 °C
- 50mm x 50mm labels are supplied as a continuous roll, user cuts as required
- 100mm x 100mm labels are individual labels on a roll
Specifications
Gloss | |
250/Pk. | |
0.099 mm | |
Diamond |
Laminated Polyester | |
Permanent Acrylic | |
-40 °C-110 °C | |
English |