missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Laminated polyester: ISO Safety Sign - Direction arrow 45°, Top Right Corner, Red
Sign compliant to ISO 7010.
Brand: Brady™ 830823
This item is not returnable.
View return policy
Description
- Laminated polyester
- For indoor and outdoor use
Specifications
ISO 7010 | |
Gloss | |
Permanent Acrylic | |
Indoor and Outdoor | |
0.099 mm | |
-40°C to 110°C | |
Global |
PIC A045R-200x200-PE-CRD/1 | |
Polyester | |
Self-adhesive | |
200 mm | |
200 mm | |
Square | |
White on Red |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction