missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Laminated polyester: ISO Safety Sign - Direction arrow 45°, Top Right Corner, Red
Sign compliant to ISO 7010.
£3.60 - £13.25
Specifications
Certifications/Compliance | ISO 7010 |
---|---|
Finish | Gloss |
Material | Polyester |
Adhesive Type | Permanent Acrylic |
Mounting Type | Self-adhesive |
Product Code | Brand | Width (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
15654787
|
Brady™
830821 |
100 mm | 100 mm |
£4.80
Each |
Estimated Shipment: 21-01-2025
Log in to see stock. |
||||
15664787
|
Brady™
830822 |
148 mm | 148 mm | N/A | |||||
15674787
|
Brady™
830823 |
200 mm | 200 mm |
£5.30
Each |
Estimated Shipment: 21-01-2025
Log in to see stock. |
||||
15684787
|
Brady™
830824 |
250 mm | 250 mm | N/A | |||||
15694787
|
Brady™
830826 |
315 mm | 315 mm | N/A | |||||
15604797
|
Brady™
830827 |
400 mm | 400 mm | N/A | |||||
Description
- Laminated polyester
- For indoor and outdoor use
Specifications
ISO 7010 | |
Polyester | |
Self-adhesive | |
0.099 mm | |
Square | |
White on Red |
Gloss | |
Permanent Acrylic | |
Indoor and Outdoor | |
-40°C to 110°C | |
Global |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title