missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Laminated Polyester: ISO Safety Sign - Fire alarm call point
Sign compliant to ISO 7010.
Brand: Brady™
Additional Details : Weight : 0.03100kg
Description
- Laminated polyester
- For indoor and outdoor use
Specifications
ISO 7010 | |
Polyester | |
Permanent Acrylic | |
315 mm | |
315 mm | |
Square | |
White on Red |
Gloss | |
1 Ea. | |
Indoor and Outdoor | |
0.099 mm | |
-40°C to 110°C | |
Global |