missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Laminated Polyester: ISO Safety Sign - Fire alarm call point
Sign compliant to ISO 7010.
£3.75 - £14.30
Specifications
Certifications/Compliance | ISO 7010 |
---|---|
Finish | Gloss |
Material | Polyester |
Quantity | 1 Ea. |
Adhesive Type | Permanent Acrylic |
Product Code | Brand | Width (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
15624407
|
Brady™
817673 |
100 mm | 100 mm |
£4.50
Each |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
15634407
|
Brady™
817674 |
148 mm | 148 mm |
£3.75
Each |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
15644407
|
Brady™
817675 |
200 mm | 200 mm |
£4.95
Each |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
15654407
|
Brady™
817676 |
250 mm | 250 mm |
£7.30
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
||||
15664407
|
Brady™
817678 |
315 mm | 315 mm |
£12.55
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
||||
15674407
|
Brady™
817679 |
400 mm | 400 mm |
£14.30
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
||||
Description
- Laminated polyester
- For indoor and outdoor use
Specifications
ISO 7010 | |
Polyester | |
Permanent Acrylic | |
0.099 mm | |
Square | |
White on Red |
Gloss | |
1 Ea. | |
Indoor and Outdoor | |
-40°C to 110°C | |
Global |