missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Laminated Polyester Radiation Transport Sign

Brand:  Brady™ 811667

Code : NEW

Additional Details : Weight : 0.20000kg

 View more versions of this product

Product Code. 11715573

  • £329.00 / 1 roll
Estimated Shipment: 14-08-2024
to see stock.
Add to basket

Description

Description

Specifications

Specifications

Class 7: Radioactive material
Plastic
Permanent Acrylic
Pipe markers and safety signs
110°C
100 mm
Rhomboid
Radioactive substances 7B II
Red
Gloss
250/Pk.
Magnetic Plastic
100 mm
0.024 mm
-40 °C-110 °C
English
Radioactive Transport Sign
Suggestions de produits

Suggestions de produits

Vidéos
FDS
Documents

Documents

Certificats
Promotions

Promotions