missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Laminated Polyester Radiation Transport Sign
£2.70 - £329.00
Specifications
Finish | Gloss |
---|---|
Adhesive Type | Permanent Acrylic |
For Use With (Application) | Pipe markers and safety signs |
Temperature Range (Metric) | -40 °C-110 °C |
Languages | English |
Product Code | Brand | Displayed Text | Width (Metric) | Material | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Displayed Text | Width (Metric) | Material | Price | Quantity & Availability | |||
11705573
|
Brady™
811661 |
Radioactive 7A I | 100 mm | Polyester |
£329.00
1 roll |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||
11740983
|
Brady™
811660 |
Radioactive I Content: Activity: 7 | 100 mm | Polyester |
£3.70
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||
11750983
|
Brady™
811662 |
Radioactive I Content: Activity: 7 | 200 mm | Polyester |
£5.15
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||
11760983
|
Brady™
811663 |
Radioactive I Content: Activity: 7 | 297 mm | Polyester |
£10.40
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||
11790983
|
Brady™
811668 |
Radioactive II Content: Activity: Transport Index 7 | 200 mm | Polyester |
£5.15
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||
11725573
|
Brady™
811673 |
Radioactive III Content: Activity: Transport Index 7 | 100 mm | Polyester |
£329.00
1 roll |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||
11715573
|
Brady™
811667 |
Radioactive substances 7B II | 100 mm | Plastic |
£329.00
1 roll |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||
11780983
|
Brady™
811666 |
Radioactive substances 7B II | 100 mm | Polyester |
£3.70
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||
11730993
|
Brady™
811672 |
Radioactive substances 7C III | 100 mm | Polyester |
£3.70
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||
11740993
|
Brady™
811674 |
Radioactive substances 7C III | 200 mm | Polyester |
£5.15
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||
11700993
|
Brady™
811669 |
Radioactive substances 7B II | 297 mm | Polyester |
£10.40
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||
11750993
|
Brady™
811675 |
Radioactive substances 7C III | 297 mm | Polyester |
£10.40
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||
11790214
|
Brady™
223570 |
Radioactive substances | 100 mm | Polyester |
£2.70
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||
11700224
|
Brady™
223571 |
Radioactive substances | 200 mm | Polyester |
£3.75
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||
11710224
|
Brady™
223572 |
Radioactive substances | 297 mm | Polyester |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Specifications
Gloss | |
Pipe markers and safety signs | |
English |
Permanent Acrylic | |
-40 °C-110 °C | |
Radioactive Transport Sign |