missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Laminated Polyester Radiation Transport Sign

Brand:  Brady™ 811673

Code : NEW

Additional Details : Weight : 0.20000kg

 View more versions of this product

Product Code. 11725573

  • £329.00 / 1 roll
Estimated Shipment: 14-08-2024
to see stock.
Add to basket

Description

Description

Specifications

Specifications

Class 7 : Radioactive substances
Polyester
Permanent Acrylic
Pipe markers and safety signs
0.024 mm
-40 °C-110 °C
English
Radioactive Transport Sign
Gloss
250/Pk.
Laminated Polyester
100 mm
100 mm
Diamond
Radioactive III Content: Activity: Transport Index 7
Black on White
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers