missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Laminated Polyester Warning Safety Labels
Durable laminated polyester warning safety labels for marking pipes and safety signs. Brady™ Laminated Polyester Warning Safety Labels are affixable with a permanent acrylic adhesive.
Brand: Brady™ 826610
This item is not returnable.
View return policy
Description
- Laminated polyester.
- Black on yellow for high visibility.
- Permanent acrylic adhesive.
Specifications
ISO 7010, RoHS compliant using EU Directive 2002/95/EC, ROHS Environmental Compliance | |
Gloss | |
1 Ea. | |
Laminated Polyester | |
22 mm | |
25 mm | |
Triangular | |
Warning signs | |
Black on Yellow |
PIC W001-Tri 025-PE-ROLL/1 | |
Polyester | |
Permanent Acrylic | |
Pipe markers and safety signs | |
0.024 mm | |
-40°C to 110°C | |
Global | |
Warning Safety Labels |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction