missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Laminated Polyester Warning Signs
Brand: Brady™ 227360
Code : NEW
Additional Details : Weight : 0.19800kg
Specifications
Class 7: Radioactive material | |
Polyester | |
Permanent Acrylic | |
Pipe markers and safety signs | |
0.024 mm | |
-40 °C-110 °C | |
Global | |
Warning Sign |
Gloss | |
250/Roll | |
Laminated Polyester | |
50 mm | |
50 mm | |
Triangular | |
Radioactive substances 7C III | |
Black on Yellow |