missing translation for 'onlineSavingsMsg'
Learn More

UVP Lamp Pen-Ray Argon Fill

2.2 in. UV light source

Brand:  UVP 90-0013-01

Product Code. 12823818

  • £257.00 / Each
Estimated Shipment: 17-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

2.12 inch light UV Source 254nm 220-240V 50/60Hz total length 117.3mm max. primary lamp current 400 ma/18ma (avg) UVP

Specifications

Specifications

Argon
220/240 V
Argon-fill Pen-Ray Lamp
50/60 Hz
117.3 mm
UV-C
254 nm
450 V, 50/60 Hz
2.12 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
UVP Lamp Pen-Ray Argon Fill >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.