missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Protein LoBind™ Tubes

Engineered to minimize sample binding and elevate recovery, Eppendorf™ Protein LoBind™ Tubes safeguard your valuable proteins during processing. With cutting-edge LoBind technology, ensure optimal yields for your Western blotting, mass spectrometry, and protein purification applications.

Brand:  Eppendorf™ 0030122283

95.69 GBP valid until 2025-06-30
Use promo code "24072" to get your promotional price.


 View more versions of this product

Product Code. 17463703

  • £105.46 / Pack of 200
Estimated Shipment: 19-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Surface-coating-free, including substances like silicone, plasticizers, biocides or mold release agents to reduce the risk of sample interference.
  • Lot-certified PCR clean purity grade guarantees freedom from human DNA, DNase, RNase, and PCR inhibitors.
  • Available in tube, microplate, and deep-well plate formats for convenient upscaling of experiments.
  • Snap, screw, and SnapTec™ cap options available.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

HDPE
25 mL
100/Bag, 2 Bags
200 Tubes
Not Autoclavable
Conical
Microcentrifuge Tube (PCR Clean, Protein LoBind)
PCR Clean (Non-sterile)
Colorless
Polypropylene
200 Tubes (4 Bags x 50 Tubes)
Non-sterile
PCR Clean
Screw Cap
17,000 x g
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Eppendorf™ Protein LoBind™ Tubes > Closure Type: Screw Cap, Volume: 25 mL, Max. RCF: 17,000 x g, Packaging: 200 Tubes (4 Bags x 50 Tubes)

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.